CUTLINE SET OF HSS DRILLS TIN TIP 1 - 13MM X 0.5MM 25 PCE 860772
Set of hss drills tin tip coated
See technical informationSee documentsReferences
GISS Cutline:860772
Rubix:860772
EAN:3660338155901

Documents
Product details : CUTLINE SET OF HSS DRILLS TIN TIP 1 - 13MM X 0.5MM 25 PCE 860772
Hss jobber drill tin tip coated set
Very precice concentricity accuracy - Cross-grinding allows food centering and lower cutting forces needed
TiN BD coating increases lifetime & performance
Universal coating for hardness up to 2300 HV
Lubrication highly recommanded to optimize the use of the tool
Drills available per units
Very precice concentricity accuracy - Cross-grinding allows food centering and lower cutting forces needed
TiN BD coating increases lifetime & performance
Universal coating for hardness up to 2300 HV
Lubrication highly recommanded to optimize the use of the tool
Drills available per units
HSS TINBD DRILL BITS SET - 25 PCES - D.1 TO D.13 / 0,5
Technical specifications
Attributes
| Number of elements | 25 |
|---|---|
| Range | ø1 - ø13 |
| Increment | 0.5 mm |
| Din standard | din 338 n |
| Coating | tinbd |
| Machining material | steels / cast iron / non ferrous |
| Tip angle | 130 ° |
| Cutting material | hss |
Show UNSPSC/ECL@SS
£ 92.65 excl. VAT
/ Each
£ 111.18 incl. VAT
- In stock: Next day delivery
