References
Walter Titex:A6181TFT-5
Rubix:259A4038
Manufacturer :5200213
EAN:4031132260068

Documents
Product details : TITEX A6181TFT-5 DRILL SOLID CARBIDE 5200213
ALTIUS
Strengths
•Special diameter tolerance for XD technology
Applications
Blind Hole;Stack Drilling;Drilling (Through Hole)
Technical specifications
Attributes
| Number of elements | 2 |
|---|---|
| Range | xd pilot |
| Increment | 28 mm |
| Body material | carbide |
| Din standard | din 6535 ha |
| Coating | tft |
| Machining material | steel;stainless steel;cast iron;non-ferrous metal;special alloy;hard material;others |
| Tip angle | 150 ° |
| Tail diameter | 6 mm |
| Cutting material | carbide |
Show UNSPSC/ECL@SS
£ 166.60 excl. VAT
/ Each
£ 199.92 incl. VAT
- Usually arrives within 14 working days