References
Sandvik Coromant:860.2-1100-033A1-PM P1BM
Rubix:318A1697
Manufacturer :8151524
EAN:7323226357608


Technical specifications
| Total length | 124 mm |
|---|---|
| Cutting material | solid carbide |
| Tail | cylindrical shank (din 6535-ha) |
Product details : SANDVIK 860.2-1100-033A1-PMP1BM SC DRILLS CORODRILL 8151524
CoroDrill® 860-PM Solid Carbide Drill for Chamfering
Technical specifications
Attributes
| Total length | 124 mm |
|---|---|
| Cutting material | solid carbide |
| Tail | cylindrical shank (din 6535-ha) |
| Min. diameter | 11 mm |
| Max diameter | 14.9 mm |
| Din standard | standard |
| Machining material | steel (for steel machining) |
| Length of cut | 36.7 mm |
| Coating | tialsin/tisin (p1bm) |
| Tip angle | 147 ° |
Show UNSPSC/ECL@SS
£ 690.00 excl. VAT
/ Each
£ 828.00 incl. VAT
- Usually arrives within 14 working days