NORTON 66252851451 A30P 356X4.2X25.4MM T41 RAIL CUTTING DISC
Norton Quantum3 Sectioning Disc
See technical informationSee documentsReferences
Norton:66252851451
Rubix:423A1192

Documents
Product details : NORTON 66252851451 A30P 356X4.2X25.4MM T41 RAIL CUTTING DISC
Featuring a sharp ceramic grain that micro-fractures under low pressure and delivers a fast, smooth cutting action that increases the chances of achieving a straight cut.
The product’s long life span reduces the number of replacement discs required on any given project; lowering process costs.
Fewer vibrations are experienced by the operator due to the requirement to apply less pressure when cutting.
Designed for comfort, built to last and 'made to bite'
The product’s long life span reduces the number of replacement discs required on any given project; lowering process costs.
Fewer vibrations are experienced by the operator due to the requirement to apply less pressure when cutting.
Designed for comfort, built to last and 'made to bite'
Strengths
Featuring a sharp ceramic grain that micro-fractures under low pressure and delivers a fast, smooth cutting action that increases the chances of achieving a straight cut.
<b/r>The product’s long life span reduces the number of replacement discs required on any given project; lowering process costs.
Fewer vibrations are experienced by the operator due to the requirement to apply less pressure when cutting.
Designed for comfort, built to last and 'made to bite'
<b/r>The product’s long life span reduces the number of replacement discs required on any given project; lowering process costs.
Fewer vibrations are experienced by the operator due to the requirement to apply less pressure when cutting.
Designed for comfort, built to last and 'made to bite'
Technical specifications
Attributes
| Diameter | 356 mm |
|---|---|
| Thickness | 4.2 mm |
| Abrasive Material | ceramic / aluminium oxide / zirconium oxide |
Show UNSPSC/ECL@SS
£ 17.50 excl. VAT
/ Each
£ 21.00 incl. VAT
- Usually arrives within 14 working days
