DELVO 165511746 ELECTRIC TORQUE SCREWDRIVER 40V DC BLACK 1


ELECTRIC TORQUE SCREWDRIVER 40V DC BLACK 1

References
nitto kohki:DLV45A06L-AYK
rubix:378A1089
manufacturer :DLV45A06L-AYK
brand logo
brand logo
Technical specifications
Voltage240 V
Maximum torque4.5 N.m
Screwing capacity6 mm
See all Specifications

Product details : DELVO 165511746 ELECTRIC TORQUE SCREWDRIVER 40V DC BLACK 1


Brushless Electric Torque Screwdriver for precision production fastening
Ergo Lever/Push grip for operator comfort – pistol grip available as an accessory
ESD Compliant – IEC61340-5-1
Torque repeatability – 2 million cycles
Variable speed adjustment to suit different applications
Mechanical clutch
Universal input voltage from 100 to 240v AC for easy installation
Use with Power Supply DEA015IN-AZ 150w or DEA024IN-AZ for 240w
2.0 to 4.5Nm - 650rpm - Lever Start - ¼” / 6.35mm Bit

Strengths

Incredibly precise, high repeatability, easy to use Electric Torque Screwdrivers

Technical specifications


Attributes
Voltage240 V
Maximum torque4.5 N.m
Screwing capacity6 mm
Weight0.84 kg
No-load speed650 rpm
Show UNSPSC/ECL@SS
£ 769.00 excl. VAT
/ Each
£ 922.80 incl. VAT
  • Usually arrives within 14 working days