Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Accessories, consumables and spare parts P/T
(642)
Portable power tools
(698)
See Portable power tools
< Back
Rubix Categories
Tools & Metrology
Portable power tools
Portable power tools
Drill, screwdriver
Screwdriver
MAKITA DFR750Z 18V AUTO FEED SCREWDRIVER
MAKITA DFR750Z 18V AUTO FEED SCREWDRIVER
Screwdriver Makita
References
makita:
DFR750Z
rubix:
162A7663
ean:
0088381670111
Technical specifications
Voltage
18
V
Maximum torque
12
N.m
Weight
2.3
kg
See all Specifications
Product details
Technical specifications
Product details : MAKITA DFR750Z 18V AUTO FEED SCREWDRIVER
Technical specifications
Attributes
Logistics dimensions (L x W x H)
464
x
80
x
238
mm
Logistic Weight
2300
g
Voltage
18
V
Maximum torque
12
N.m
Weight
2.3
kg
Cordless
Yes
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
249.00
excl. VAT
/
Each
£
298.80
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
INGERSOLL RAND QXX2PT04PQ4 CORDLESS PRECISION SCREWDRIVER
BOSCH LI-ION EXACT ION 6-1500 NO BATTERY 1-6 NM / 500 MIN RPM 060249
BOSCH 06019H2201 BOSCH GO ELECTRIC SCREWDRIVER
BOSCH 0.602.496.400 CORDLESS SCREWDRIVER
DELVO 165511795 ELECTRIC TORQUE SCREWDRIVER - 230V DIRECT PLUG-IN UK
MAKITA DFR550Z 18V AUTO FEED SCREWDRIVER
DELVO 165511752 ELECTRIC TORQUE SCREWDRIVER 40V DC BLACK 1
MAKITA DF001DW 3.6V SCREWDRIVER
MAKITA DFS452Z BRUSHLESS DRYWALL SCREWDRIVER
DELVO 165511441 ELECTRIC TORQUE SCREWDRIVER 30V DC BLUE 1
DELVO 165511678 ELECTRIC TORQUE SCREWDRIVER 40V DC BLACK 1
INGERSOL QCP2A30S6 3/8 20V CORDLESS ANGLE CLUTCH TOOL
BOSCH 0602496402 PN-ACCU-SCREWDRIVER EXACT 12V-2-670
Bosch Li-Ion EXACT ION 8-1100, No Battery, 18v, 1-8nm, 550-1100 min-1
BOSCH LI-ION EXACT ION 12-700 NO BATT 1 5-12 NM / 350-700 RPM 060249