Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Hand tools
(19,939)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Internal measuring instruments
(129)
Slide feet
(178)
Micrometers
(468)
Comparators and depth measurement
(202)
Depth-measuring instruments
(44)
Length measuring instruments
(46)
Scriber gauges
(21)
Measuring columns
(7)
Wedges, pins, rings, plugs and gauge blocks
(279)
Calibration
(7)
Holders, auxiliary equipment items
(222)
Gauges, foil
(84)
Various measurements
(264)
Optical rule
(27)
Surface measurement
(17)
Force, weight, speed, temperature and various counters
(93)
Various measures - Maintenance
(309)
See Measuring and monitoring
< Back
Rubix Categories
Tools & Metrology
Measuring and monitoring
Various measurements
Electrical scale
Tester of electrical measuring equipment
FLUKE 80PK-EXT EXTENSION WIRE KIT (TYPE K)
FLUKE 80PK-EXT EXTENSION WIRE KIT (TYPE K)
Tester of electrical measuring equipment Fluke
References
fluke:
1288241
rubix:
120A9398
ean:
0095969078498
Product details
Technical specifications
Product details : FLUKE 80PK-EXT EXTENSION WIRE KIT (TYPE K)
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
106.05
excl. VAT
/
Each
£
127.26
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
FLUKE T5-H5-1AC KIT/UK ELECTRICAL TESTER KIT WITH HOLSTER AND IAC
FLUKE 6200-2 UK KIT PORTABLE APPLIANCE TESTER KIT UK
MARTINDALE PD240 240V PROVING DEVICE
SKF TKST 11 ELECTRONIC STETHOSCOPE
FACOM DX.SET SET OF 6 DX ACCESSORIES
FLUKE TL80A-1 TL80A TEST LEAD SET
SKF OIL CHECK MONITOR TMEH 1
FLUKE PRV240FS PROVING UNIT T6/NCV
MARTINDALE PD440 440V PROVING UNIT
FLUKE PRV240 PROVING UNIT
SKF DETECTOR PEN TKED 1
FLUKE 179/EDA2/EUR ELECTRONICS COMBO KIT
FLUKE 374 FC 600A AC/DC TRMS WIRELESS CLAMP METER
KEWTECH KEWCHCKR2FL RING MAIN R1 & R2 TESTERS
FLUKE 117 EUR ELECTRICIANS TRMS MULTIMETER WITH NON-CONTACT VOLTAGE