TPI-440 TRUE RMS HANDHELD DIGITAL MULTIMETER & 1MHZ OSCILLISCOPE


True RMS Digital Multimeter

References
tpi:440
rubix:2577608
brand logo
brand logo
Technical specifications
Category of preload CAT III 600V

Product details : TPI-440 TRUE RMS HANDHELD DIGITAL MULTIMETER & 1MHZ OSCILLISCOPE


  • Auto Ranging 4,000 Count True RMS DMM: TPI’s 440 has 9 measurement functions and 0.3% basic DC accuracy.
  • 1 MHz Oscilloscope: View industrial power signals such as motor controls, UPS, switching power supplies, and PLC controls with detail and clarity.
  • Trend Mode: Graph readings over a predetermined time period to check for surges or dropouts.
  • Component Test: Check voltage-current signatures on resistors, capacitors, and semiconductors.
  • Logic Test: Indicates transitions up to 2 MHz.
  • Frequency Counter: Measure low frequency signals from 1Hz to 2 MHz and display duty cycle, pulse width and period.
  • PC/Printer Compatibility to RS-232C Port Optional accessory A402 allows user to download data or waveforms to PC for archiving, processing, and report generation. Ideal for extended monitoring. Please Note: NOT Windows 10 or Mac compatible.

Strengths

  • True RMS Auto Ranging DMM offers increased accuracy over average responding multimeters
  • 1MHz Oscilloscope can be used to view power signals to determine quality as well as correct amplitude and frequency, assisting in finding and preventing problems
  • Trend Mode enables surges and dropouts to be graphed
  • Communication to a PC using optional RS-232 cable and software*
  •  cULus 61010-1

Technical specifications


Attributes
Category of preload CAT III 600V
Show UNSPSC/ECL@SS
£ 346.86 excl. VAT
/ Each
£ 416.23 incl. VAT
  • Usually arrives within 14 working days