KNIPEX 7406200SB DIAGONAL CUTTING NIPPERS 200MM


Cutting pliers Knipex

References
knipex:74 06 200 SB
rubix:388A3631
ean:4003773014379
brand logo
brand logo
Technical specifications
Length255 mm
Weight330 g
See all Specifications

Product details : KNIPEX 7406200SB DIAGONAL CUTTING NIPPERS 200MM


With integrated forged axle for heavy duty. Suitable for all types of wire including piano wire. High cutting performance with minimum effort due to optimum co-ordination of the cutting edge angle and transmission ratio. Precision cutting edges additionally induction-hardened, cutting edge hardness approx. 64 HRC. Chrome vanadium heavy-duty steel, forged, multi stage oil-hardened

Technical specifications


Attributes
Logistics dimensions (L x W x H)255x110x20 mm
Length255 mm
Weight330 g
Cutting capacity4.2 mm
Show UNSPSC/ECL@SS
£ 45.85 excl. VAT
/ Each
£ 55.02 incl. VAT
  • Usually arrives within 14 working days