KLINGSPOR 358339 KNOTTED END BRUSH 22 X 6 MM 0.35 STEEL BPS 600 Z
End Brush
See technical informationSee documentsReferences
Klingspor:358339
Rubix:228A8859
EAN:4014855451906

Documents
Product details : KLINGSPOR 358339 KNOTTED END BRUSH 22 X 6 MM 0.35 STEEL BPS 600 Z
Tool diameter changes depending on the rotation speed - Perfectly
suited for working on pipe inner surfaces or bores - High brushing
effect due to knotted wire design
Technical specifications
Attributes
| Wire | steel |
|---|---|
| Brush diameter | 22 mm |
| Rod diameter | 6 mm |
| Max speed | 20000 rpm |
| Length | 70 mm |
Show UNSPSC/ECL@SS
£ 8.30 excl. VAT
/ Each
£ 9.96 incl. VAT
- Usually arrives within 14 working days