End Brush
Wire | steel wire |
---|---|
Brush diameter | 0.35 mm |
Rod diameter | 6 mm |
Logistics dimensions (L x W x H) | 22x26x70 mm |
---|---|
Logistic Weight | 51 g |
Wire | steel wire |
Brush diameter | 0.35 mm |
Rod diameter | 6 mm |
Use | high-speed machines |
Wire diameter | 19 mm |
Max speed | 20000 rpm |
Length | 29 mm |
Usually arrives within 14 working days