Brush
Wire | steel wire |
---|---|
Brush diameter | 30 mm |
Rod diameter | 6 mm |
Logistics dimensions (L x W x H) | 30x31x69 mm |
---|---|
Logistic Weight | 106,05 g |
Wire | steel wire |
Brush diameter | 30 mm |
Rod diameter | 6 mm |
Wire diameter | 0.26 mm |
Max speed | 20000 rpm |
Usually arrives within 14 working days