End Brushes, Crimped Wire
Wire | crimped wire |
---|---|
Brush diameter | 17 mm |
Rod diameter | 6 mm |
Logistic Weight | 37 g |
---|---|
Wire | crimped wire |
Brush diameter | 17 mm |
Rod diameter | 6 mm |
Use | removal of thick layers of rust and stubborn impurities-deburring edges and cleaning complex contours |
Max speed | 15000 rpm |
Length | 67 mm |
In stock: Next day delivery