End brush Pferd Tools
Wire | steel |
---|---|
Brush diameter | 30 mm |
Rod diameter | 6 mm |
Wire | steel |
---|---|
Brush diameter | 30 mm |
Rod diameter | 6 mm |
Use | machinable materials: cast iron/wood/thermosets/elastomers/thermoplastics/steel, cast steel |
Wire diameter | 0.25 mm |
Max speed | 20000 rpm |
Height of padding | 25 mm |
Length | 68 mm |
Usually arrives within 14 working days