PFERD 43204003 CRIMPED END BRUSH 10 X 10 X 6 MM INOX 0.35
SHANK MOUNTED END BRUSHESCRIMPED
See technical informationReferences
Pferd Tools:PBU 1010/6 INOX 0,35
Rubix:228A7585
Manufacturer :43204003
EAN:4007220153291




Technical specifications
| Wire | stainless steel |
|---|---|
| Brush diameter | 10 mm |
| Rod diameter | 6 mm |
Product details : PFERD 43204003 CRIMPED END BRUSH 10 X 10 X 6 MM INOX 0.35
Suitable for light brushing such as deburring, cleaning and derusting.
•Optimal access to hard-to-reach areas such as drilled holes and cavities as the wires spread out upon rotation.
•Optimal access to hard-to-reach areas such as drilled holes and cavities as the wires spread out upon rotation.
Technical specifications
Attributes
| Wire | stainless steel |
|---|---|
| Brush diameter | 10 mm |
| Rod diameter | 6 mm |
| Wire diameter | 0.35 mm |
| Max speed | 20000 rpm |
| Height of padding | 20 mm |
| Length | 65 mm |
Show UNSPSC/ECL@SS
£ 5.56 excl. VAT
/ Each
£ 6.67 incl. VAT
- Usually arrives within 14 working days