• Exclusive Brands
  • Bearing Finder
  • Find your branch
  • Solutions Hub
  • Machining, Cutting & Drilling(86,380)
  • Mechanical Power Transmission(110,915)
  • Fluid Transmission & Flow Technology(101,369)
  • Tools & Metrology(32,599)
  • Protection, Safety & Hygiene(55,407)
  • Equipment(10,030)
  • Fasteners, Adhesives & Tapes(17,638)
  • Maintenance & Repairs(5,506)
  • Welding(1,013)
  • New Products
  • Hand tools(25,113)
  • Portable power tools(1,485)
  • Pneumatic tools(193)
  • Miscellaneous tools(117)
  • Measuring and monitoring(2,418)
  • Special tools(3,197)
See Tools & Metrology
  • Accessories, consumables and spare parts P/T(683)
  • Portable power tools(802)
See Portable power tools
< Back
Rubix Categories
Tools & Metrology
Portable power tools
Accessories, consumables and spare parts P/T
Accessories for portable electrical equipment
Socket for portable electrical equipment
GEWISS SWITCH SOCKET GW66008

GEWISS SWITCH SOCKET GW66008

Energy - Interlocked Socket Outlets

See technical informationSee documents
References
Gewiss:GW66008
Rubix:153A0345
EAN:8011564005822
brand logo
brand logo
Documents

Product details : GEWISS SWITCH SOCKET GW66008


16A 3P+E 380V Sur.Hor.Inter.Sock.IP44 6H (H)115 mm x (W)155 mm x (D)109 mm

Technical specifications


Attributes
Show UNSPSC/ECL@SS
£ 62.73 excl. VAT
/ Each
£ 75.28 incl. VAT
  • Delivery usually within ( 3 ) days

Check our products from related categories

GEWISS SOCKET 16A 240V 2P+E GW66004GREENBROOK ELECTRICAL H85Z-C 3 PIN IP68 WATERPROOF PLUG & SOCKET (L)14ETERNA CONVERT2 CONVERTER SOCKET 1 GANG TO 2 (H)88 MM X (W)147GEWISS GW62008H 16A SOCKETGEWISS 3P+N+E 440V SOCKET GW62020HGREENBROOK K22MP RCD 2G SOCKETGEWISS 415V SOCKET 32A GW66020GEWISS GW62477 SURFACE MOUNT SOCKET OUTLET 16A 240V 2P+EGEWISS GW63053H TRAIL SOCKET 415V 4P+E 63AETERNA TWSRCDMC TWIN RCD SOCKETROEBUCK 866791 HELICOIDAL PICK HEAD LENGTH MM 250DRAPER 70311 12V LI-ION BATTERY 4AHDEWALT MULTITOOL BLADE DT20701-QZINGERSOLL RAND BLD-1 BALANCER 0.4 - 1KGMAKITA 191J85-8 XGT 40V 2.5AH PSK - BL4025 X 2 DC40RA 240V MAKPAC 1
Rubix

European Leader in MRO Supplies Distribution

Rubix Mobile App

Scan products for instant reordering

Get it on Google PlayDownload on theApp Store

Contact us


Mon-Fri: 8:30-17:00

Contact us

Find your branch

Find your local branch

Find your branch

Our Commitment

Top 2% Worldwide

Secure payments

About Rubix

  • About Us
  • Rubix Group
  • Careers
  • Our Branches
  • Contact Us
  • Rubix Solutions

Customer Support

  • Payment & Delivery
  • Trade Account
  • Refunds & Returns
  • FAQ's
  • Request login
  • Catalogues and brochures
  • Solutions Hub

Key Information

  • 2022/2023 Gender Pay Results 
  • ISO 9001:2015
  • ISO 14001:2015
  • ISO 45001:2018
  • Sustainability Reports
  • GHG Emissions

Policies

  • Code of Conduct & Ethics
  • Whistleblowing Policy
  • Health & Safety Policy
  • Quality Policy
  • Environmental Policy
  • Pension Scheme Documents

© COPYRIGHT 2026 - RUBIX GROUP | TERMS AND CONDITIONS | Privacy policy |  Modern Slavery  | COOKIE POLICY | Cookies Management
product sitemap | category sitemap | Sitemap paginated categories | Content pages sitemap