GREENBROOK ELECTRICAL H85Z-C 3 PIN IP68 WATERPROOF PLUG & SOCKET (L)14
Kingshield
See technical informationSee documentsReferences
GreenBrook:H85Z-C
Rubix:234A6594
Documents
Product details : GREENBROOK ELECTRICAL H85Z-C 3 PIN IP68 WATERPROOF PLUG & SOCKET (L)14
3 Pin IP68 Waterproof Plug & Socket (L)140 mm x (W)40 mm
Technical specifications
Attributes
| Diameter | 40 mm |
|---|---|
| Length | 140 mm |
Show UNSPSC/ECL@SS
£ 28.00 excl. VAT
/ Each
£ 33.60 incl. VAT
- Delivery usually within ( 7 ) days

