GEWISS GW62008H 16A SOCKET

Energy - Plugs and Sockets

See technical informationSee documents

References

Gewiss:GW62008H
Rubix:214A5534
EAN:8011564798144
brand logo

Technical specifications

Diameter55.5 mm
Length148 mm

Documents

Product details : GEWISS GW62008H 16A SOCKET


Presa Mob.HP Ip44 3P+T 16A 400V 6H (L)132 mm x (Dia)56 mm x (W)60 mm

Technical specifications


Attributes
Diameter55.5 mm
Length148 mm
£ 8.31 excl. VAT
/ Each
£ 9.97 incl. VAT
  • Delivery usually within ( 3 ) days