References
Gewiss:GW62020H
Rubix:153A7434
Documents
Product details : GEWISS 3P+N+E 440V SOCKET GW62020H
Presa Mob.HP Ip44 3P+N+T 32A 400V 6H (L)138 mm x (Dia)73 mm x (W)73 mm
Technical specifications
Attributes
| Diameter | 70.5 mm |
|---|---|
| Length | 190 mm |
Show UNSPSC/ECL@SS
£ 23.82 excl. VAT
/ Each
£ 28.58 incl. VAT
- Delivery usually within ( 3 ) days

