GEWISS GW62477 SURFACE MOUNT SOCKET OUTLET 16A 240V 2P+E
Energy - Plugs and Sockets
See technical informationSee documentsReferences
Gewiss:GW62477
Rubix:212A9239
Documents
Product details : GEWISS GW62477 SURFACE MOUNT SOCKET OUTLET 16A 240V 2P+E
16A 2P+E 220V 90°S.S.Out.IP44 50/60HZ 6H (L)160 mm x (W)90 mm x (D)93 mm
Technical specifications
Attributes
| Diameter | 70 mm |
|---|---|
| Length | 160 mm |
Show UNSPSC/ECL@SS
£ 16.10 excl. VAT
/ Each
£ 19.32 incl. VAT
- Delivery usually within ( 3 ) days

