GEWISS 415V SOCKET 32A GW66020
Energy - Interlocked Socket Outlets
See technical informationSee documentsReferences
Gewiss:GW66020
Rubix:154A1425
Documents
Product details : GEWISS 415V SOCKET 32A GW66020
32A 3P+N+E 380V Hor.Interl.Sock.IP44 6H (H)115 mm x (W)155 mm x (D)118 mm
Technical specifications
Attributes
| Length | 155 mm |
|---|
Show UNSPSC/ECL@SS
£ 91.57 excl. VAT
/ Each
£ 109.88 incl. VAT
- In stock: Next day delivery

