GEWISS GW63053H TRAIL SOCKET 415V 4P+E 63A
Energy - Plugs and Sockets
See technical informationSee documentsReferences
Gewiss:GW63053H
Rubix:218A8904
Documents
Product details : GEWISS GW63053H TRAIL SOCKET 415V 4P+E 63A
Connector IP67 3P+N+E 63A 400V 6H (L)248 mm x (Dia)113 mm x (W)118 mm
Technical specifications
Attributes
| Diameter | 114 mm |
|---|---|
| Length | 273 mm |
Show UNSPSC/ECL@SS
£ 124.89 excl. VAT
/ Each
£ 149.87 incl. VAT
- Delivery usually within ( 3 ) days

