• Exclusive Brands
  • Bearing Finder
  • Find your branch
  • Solutions Hub
  • Machining, Cutting & Drilling(86,380)
  • Mechanical Power Transmission(110,915)
  • Fluid Transmission & Flow Technology(101,369)
  • Tools & Metrology(32,599)
  • Protection, Safety & Hygiene(55,407)
  • Equipment(10,030)
  • Fasteners, Adhesives & Tapes(17,638)
  • Maintenance & Repairs(5,506)
  • Welding(1,013)
  • New Products
  • Hand tools(25,113)
  • Portable power tools(1,485)
  • Pneumatic tools(193)
  • Miscellaneous tools(117)
  • Measuring and monitoring(2,418)
  • Special tools(3,197)
See Tools & Metrology
  • Accessories, consumables and spare parts P/T(683)
  • Portable power tools(802)
See Portable power tools
< Back
Rubix Categories
Tools & Metrology
Portable power tools
Accessories, consumables and spare parts P/T
Accessories for portable electrical equipment
Socket for portable electrical equipment
GREENBROOK K22MP RCD 2G SOCKET

GREENBROOK K22MP RCD 2G SOCKET

Socket

See technical informationSee documents
References
GreenBrook:K22MP
Rubix:212A2872
brand logo
brand logo
Technical specifications
Length147 mm
Documents

Product details : GREENBROOK K22MP RCD 2G SOCKET


Technical specifications


Attributes
Length147 mm
Show UNSPSC/ECL@SS
£ 75.47 excl. VAT
/ Each
£ 90.56 incl. VAT
  • Delivery usually within ( 3 ) days

Check our products from related categories

GEWISS SOCKET 16A 240V 2P+E GW66004GEWISS GW63053H TRAIL SOCKET 415V 4P+E 63AGREENBROOK ELECTRICAL H85Z-C 3 PIN IP68 WATERPROOF PLUG & SOCKET (L)14GEWISS SWITCH SOCKET GW66008ETERNA CONVERT2 CONVERTER SOCKET 1 GANG TO 2 (H)88 MM X (W)147GEWISS 415V SOCKET 32A GW66020GEWISS GW62008H 16A SOCKETGEWISS 3P+N+E 440V SOCKET GW62020HETERNA TWSRCDMC TWIN RCD SOCKETGEWISS GW62477 SURFACE MOUNT SOCKET OUTLET 16A 240V 2P+EGEDORE 132-2 1894382 HOSE CLAMP PLIER 207MM EACHSTAHLWILLE 02181008 3/8 INCH SQUARE DRIVE ADAPTOR 8MMBOSCH 2608635126 UPPER BLADE FOR METAL AND UNIVERSAL SHEARSMAKITA 191U20-2 XGT 40V 5.0AH PSK - BL4050F X 2 DC40RB 240V MAKPAC 3MAKITA SC00000217 ROUND HOLE DIE SB13
Rubix

European Leader in MRO Supplies Distribution

Rubix Mobile App

Scan products for instant reordering

Get it on Google PlayDownload on theApp Store

Contact us


Mon-Fri: 8:30-17:00

Contact us

Find your branch

Find your local branch

Find your branch

Our Commitment

Top 2% Worldwide

Secure payments

About Rubix

  • About Us
  • Rubix Group
  • Careers
  • Our Branches
  • Contact Us
  • Rubix Solutions

Customer Support

  • Payment & Delivery
  • Trade Account
  • Refunds & Returns
  • FAQ's
  • Request login
  • Catalogues and brochures
  • Solutions Hub

Key Information

  • 2022/2023 Gender Pay Results 
  • ISO 9001:2015
  • ISO 14001:2015
  • ISO 45001:2018
  • Sustainability Reports
  • GHG Emissions

Policies

  • Code of Conduct & Ethics
  • Whistleblowing Policy
  • Health & Safety Policy
  • Quality Policy
  • Environmental Policy
  • Pension Scheme Documents

© COPYRIGHT 2026 - RUBIX GROUP | TERMS AND CONDITIONS | Privacy policy |  Modern Slavery  | COOKIE POLICY | Cookies Management
product sitemap | category sitemap | Sitemap paginated categories | Content pages sitemap