KNIPEX 1386200SB PLIERS FOR ELECTRICAL INSTALLATION 200MM


Cutting pliers Knipex

References
knipex:13 86 200 SB
rubix:388A3282
ean:4003773075288
brand logo
brand logo
Technical specifications

Product details : KNIPEX 1386200SB PLIERS FOR ELECTRICAL INSTALLATION 200MM


Multifunctional pliers for the electrical installation. To grip flat and round material, for bending, deburring, cutting cable, stripping and crimping end sleeves (ferrules). 6 functions in one pair of pliers. Bolted joint: precise, zero backlash operation of pliers. Slim dimensions for easy access. Smooth surfaces near the tips grip single cores without damaging them. Serrated gripping surfaces and pipe grip for gripping flat and round material. Clear-cut outside edge on the jaw for working on flush-mounted junction boxes and deburring feed-through holes. Stripping holes for conductors of 0.75 - 1.5 mm² and 2.5 mm². Crimp die for wire-end ferrules 0.5 - 2.5 mm². Cable shears with (induction-hardened) precision cutting edges for copper and aluminium cables up to 5 x 2.5 mm² / dia. 15 mm. High-grade special tool steel, forged, multi stage oil-hardened

Technical specifications


Attributes
Logistics dimensions (L x W x H)255x85x20 mm
Logistic Weight300 g
Length255 mm
Show UNSPSC/ECL@SS
£ 61.28 excl. VAT
/ Each
£ 73.54 incl. VAT
  • Usually arrives within 14 working days