Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(419)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Pliers, vices, clamps
Pliers
Cutting pliers
GEDORE 8350-7 ELECTRONIC SIDE CUTTER
GEDORE 8350-7 ELECTRONIC SIDE CUTTER
Heavy-duty electronics-8350-7
References
gedore:
8350-7
rubix:
399A5375
manufacturer :
1829017
ean:
4010886855706
Technical specifications
Nose shape
Pointed
Length
138
mm
Weight
86
g
See all Specifications
Product details
Technical specifications
Product details : GEDORE 8350-7 ELECTRONIC SIDE CUTTER
Miniature electronic side cutter Wide, needle-point head Cutting edges angled 21°, without bevel Cutting values: Copper wire: max. 1.3 mm / AWG 16
Technical specifications
Attributes
Logistic Weight
86
g
Nose shape
Pointed
Length
138
mm
Weight
86
g
Cutting capacity
8
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
16.43
excl. VAT
/
Each
£
19.72
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
KNIPEX 7881125SB ELECTRONIC-SUPER-KNIPS 125MM
KNIPEX 9516165TBK CABLE SHEARS TT 165MM
KNIPEX 7401250 DIAGONAL CUTTING NIPPERS 250MM
FACOM PLIER 431.E
ROEBUCK END CUTTING NIPPER 200MM
FACOM PLIER 432.E
NEILL ELLIOTT LUCAS PLIERS PW216/10 10 INCH
KNIPEX 7305160 X-CUT COMPACT DIAGONAL CUTTER 160MM
FACOM PLIER 406.E
LINDSTROM RX 8141 DIAGONAL CUTTER
BAHCO 4130 ERGO MICRO SIDE CUTTING PLIERS PHOS FINISH 120MM
FACOM PLIER 425.E
KNIPEX 7902125ESDSB DIAGONAL CUTTING NIPPERS 125MM
GEDORE 8320JL WIRE ROPE CUTTER
FACOM PLIER 416.12E