GEDORE 8316-160 JC SIDE CUTTER FOR STEEL


Side cutter POWER-8316-160 JC

References
gedore:8316-160 JC
rubix:80993556
manufacturer :6744510
ean:4010886674451
brand logo
brand logo
Technical specifications
Nose shapeSide-Cutting
Length160 mm
Weight236 g
See all Specifications

Product details : GEDORE 8316-160 JC SIDE CUTTER FOR STEEL


Power side cutter 160 mm 2C-handle Acc. to DIN ISO 5749 Good lever action for easy cutting Induction-hardened precision cutting edges, hardness 63 - 65 HRC For hard wire/piano wire - values see table Max. cutting capacity Ø 1.4 - 2.0 mm GEDORE special hardened and tempered steel, drop-forged, oil-hardened and annealed JC = chrome-plated, 2-component handles TL = steel-grey, with blue dipped non-slip handles

Technical specifications


Attributes
Nose shapeSide-Cutting
Length160 mm
Weight236 g
Length of noses19 mm
Cutting capacity19 mm
Show UNSPSC/ECL@SS
£ 48.00 excl. VAT
/ Each
£ 57.60 incl. VAT
  • Usually arrives within 14 working days