Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(419)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Pliers, vices, clamps
Pliers
Cutting pliers
LINDSTROM 8154 DIAGONAL CUTTER TAPERED HEAD ESD SAFE HANDLE 0.2-1.6MM
LINDSTROM 8154 DIAGONAL CUTTER TAPERED HEAD ESD SAFE HANDLE 0.2-1.6MM
Cutting pliers Lindström
References
lindström:
8154
rubix:
119A1783
ean:
7314150052103
Product details
Technical specifications
Product details : LINDSTROM 8154 DIAGONAL CUTTER TAPERED HEAD ESD SAFE HANDLE 0.2-1.6MM
Technical specifications
Attributes
Logistic Weight
50
g
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
63.16
excl. VAT
/
Each
£
75.79
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
ROEBUCK DIAGONAL CUTTING PLIER LENGTH 160MM 847005
FACOM ELECTRON.PLIE 406.8MT
FACOM 425 SIDECUTTERS 425
KNIPEX 7001180SB DIAGONAL CUTTING NIPPERS 180MM
KNIPEX 7006180T DIAGONAL CUTTING NIPPERS TT 180MM
FACOM 395.16 DIAGONAL PLASTICS CUTTERS 16 CM
KNIPEX 7712115 DIAGONAL CUTTING NIPPERS 115MM
KNIPEX 7305160TBK X-CUT COMPACT DIAGONAL CUTTER TT 160MM
STANLEY STHT0-75067 END CUTTING PLIERS 150MM
BAHCO 2101G-160IP SIDE CUTTER 2101G-160IP
LINDSTROM 8152 DIAGONAL CUTTER OVAL HEAD ESD SAFE HANDLE 0.1-1.25MM
KNIPEX 7401140SB DIAGONAL CUTTING NIPPERS 140MM
LINDSTROM RX 8142 DIAGONAL CUTTER
ROEBUCK HIGH CAPACITY DIAGONAL CUTTING PLIER LENGTH 200MM 847008
KNIPEX 6701160 END-CUTTING NIPPERS 160MM