Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(419)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Pawls, sockets
Extension for pawl, socket
STAHLWILLE 405W EXTENSION WOBBLE DRIVE 1/4 INCH 6 LONG 150MM
STAHLWILLE 405W EXTENSION WOBBLE DRIVE 1/4 INCH 6 LONG 150MM
415W Extensions with wobble-drive
References
stahlwille:
11010012
rubix:
4527065
ean:
4018754103782
Technical specifications
Square drive adapter
1/4
''
Length
150
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : STAHLWILLE 405W EXTENSION WOBBLE DRIVE 1/4 INCH 6 LONG 150MM
405W Extension, Wobble-Drive, 54mm
Technical specifications
Attributes
Logistics dimensions (L x W x H)
12
x
12
x
150
mm
Logistic Weight
55
g
Square drive adapter
1/4
''
Length
150
mm
Diameter
11.6
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
12.08
excl. VAT
/
Each
£
14.50
incl. VAT
Usually arrives within 14 working days
Select variants (5)
Add to cart
Check our products from related categories
FACOM 3/8 EXTENSION J.209S
FACOM END LOCK EXTENSION 250MM J.215RC
BAHCO K8160D-3 POWER EXTENSION 1/2 250MM
FACOM EXTENSION BAR 3/8 INCH DRIVE 500MM J.217
ROEBUCK EXTENSION 3/8 INCH DRIVE 250MM
STAHLWILLE 13010001 509 EXTENSION 1/2 INCH DRIVE 2 LONG
BAHCO 7759 3/8IN SQUARE DRIVE FLEXIBLE EXTENSION BAR 204MM
BAHCO 8160-3 EXTENSION 1/2 75MM 3IN
ROEBUCK IMPACT EXTENSION 1/2 INCH DRIVE 75MM 3
STAHLWILLE 12010002 427 EXTENSION 3/8 INCH DRIVE 6 LONG
"WERA 003592 8796LB EXT LONG FLEXIBLE LOCK 3/8"" DRIVE/200MM ZYKLOP"
OSBORN 0002819110 FLEXIBLE STEEL EXTENSION LGTH 1000
BAHCO 7762 3/8IN SQUARE DRIVE EXTENSION BAR 252MM
SYKESPIC 68795000 UNIVERSAL SPANNER EXTENDER - 580MM
ROEBUCK EXTENSION 1/2 INCH DRIVE 3