STAHLWILLE STAHLWILLE-18220003 TOOL HOLDER
Handle for socket wrench and ratchet
See technical informationReferences
Stahlwille:18220003
Rubix:210A6811
EAN:4018754204755




Technical specifications
| Square drive adapter | außenvierkant 24,5 x 28 mm '' |
|---|---|
| Length | 1000 mm |
Product details : STAHLWILLE STAHLWILLE-18220003 TOOL HOLDER
For insert tools (no torque function).
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 25x28x1000 mm |
|---|---|
| Logistic Weight | 2000 g |
| Square drive adapter | außenvierkant 24,5 x 28 mm '' |
| Length | 1000 mm |
Show UNSPSC/ECL@SS
£ 275.06 excl. VAT
/ Each
£ 330.07 incl. VAT
- Usually arrives within 14 working days