Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(419)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Saws, cutters, files
Saw blades and mounts
Saws' blades
FACOM 668A.12 HACKSAW BLADE BIMETAL 12T/CM SHIPPED BY 10 PCS
FACOM 668A.12 HACKSAW BLADE BIMETAL 12T/CM SHIPPED BY 10 PCS
Saw Blade
References
facom:
668A.12
rubix:
395A5355
Technical specifications
Length
300
mm
Material
Cobalt Steel
Type
Hacksaw blade
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : FACOM 668A.12 HACKSAW BLADE BIMETAL 12T/CM SHIPPED BY 10 PCS
Strengths
•Equal performance throughout blade lifecycle
Enhanced flexibility and neater cut
Suited to all materials
Technical specifications
Attributes
Length
300
mm
Material
Cobalt Steel
Type
Hacksaw blade
Packaging
12 Plastic Box
No. of teeth per cm
12
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
2.23
excl. VAT
/
Each
£
2.68
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
BOSCH 2608640510 CIRCULAR SAW BLADE MULTI MATERIAL 200MM X 54 TEETH
ROEBUCK SABRE SAW BLADE METAL BI-METAL FA LENGTH 206MM PACK 2 854375
BOSCH 2608640509 CIRCULAR SAW BLADE MULTI MATERIAL 190MM X 54 TEETH
BOSCH 2608656017 RECIPRO BLADES S922VF PACK OF 5
BOSCH 2608642602 BLADE FOR SAW GKS36V-LI
STARRETT BTR121014-5 KINGCUT RECIP BLADE 300X25X1.60MM 10-14 TPI PK 5
SA34/B24 94.5MM HSS AIR SAW BLADE 24TPI - PACK OF 5
BOSCH T345XF JIGSAW BLADES T345X PACK OF 5
BAHCO 8501-3 CIRCULAR SAW BLADE 130MM
DEWALT DT2301L-QZ 152mm 2X Recip Blade 10TPI Gen purp 5pk
ROEBUCK SABRE SAW BLADE METAL & WOOD BI-METAL FA LENGTH 206MM PK2 8543
BAHCO 3906-300-24-10P HAND HACK SANDFLEX PK10
BOSCH AIZ 32 AB BIM PLUNGECUT METAL BLADE 32 X 30MM 2.608.661.688
BOSCH 2608633176 JIGSAW BLADES T341HM PK3
BOSCH 2608654763 S1411DF BLADES PACK OF 5