Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Hand tools
(19,763)
Portable power tools
(1,180)
Pneumatic tools
(288)
Miscellaneous tools
(106)
Measuring and monitoring
(2,388)
Special tools
(2,642)
See Tools & Metrology
Screwdrivers
(1,046)
Clamping tools
(12,392)
Pliers, vices, clamps
(2,149)
Saws, cutters, files
(2,193)
Extractors
(419)
Storage
(1,535)
Hammers, impact tools
(1,075)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Saws, cutters, files
Saw blades and mounts
Saws' blades
BOSCH SPEEDLINE SAWBLADE 160X16 X 18T TCT MP2608640785
BOSCH SPEEDLINE SAWBLADE 160X16 X 18T TCT MP2608640785
Saws' blades Bosch
References
bosch:
2608640785
rubix:
4531998
ean:
3165140239967
Product details
Technical specifications
Product details : BOSCH SPEEDLINE SAWBLADE 160X16 X 18T TCT MP2608640785
Technical specifications
Attributes
Logistic Weight
282
g
Packaged dimensions (D x W x H)
215
x
190
x
11
mm
Package weight
300
g
Diameter
160
mm
Number of teeth
18
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
19.07
excl. VAT
/
Each
£
22.88
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
BOSCH SAWBLADE 216 X 30 X 24T TCT 2608640431
EVOLUTION RAGEBLADE185DIAMOND RAGE DIAMOND 185MM BLADE
BAHCO 8501-18SW CIRCULAR SAW BLADE 216MM
MILWAUKEE 48005021 150MM 5/8 TPI BI-METAL BLADES PK5
ECLIPSE BLADE LOW ALLOY FLEX 12 X 1/2 X 0.025 X 18TPI AM45W
BOSCH 2607010903 30 PCE SAW BLADE SET
LENOX 2014224 CARBIDE TIPPED LAZER 229X25X1.3MM RECIPROCATING BLADE
BOSCH 2608640432 OPTLINE WOOD CIRCULAR SAW BLADE 216MM X 48 TEETH
BOSCH 2608640665 OPTLINE WOOD CIRCULAR SAW BLADE 250MM X 60 TEETH
BOSCH T101BRFJIGSAWBLDS 2608634235
MILWAUKEE 4932479088
STARRETT BS228-5 PNEUMATIC RECIP BLADE 92X13X.65MM 18 TPI PK 5
STARRETT SB424-5 SCROLL CUTTING RECIP BLADE 100X8X0.90MM 24 TPI PK5
DEWALT DT2407L-QZ 152MM 2XLIFE RECIP BLADE 14/18 TPI METAL PK5
BOSCH 2608642602 BLADE FOR SAW GKS36V-LI