BAHCO 4750FB2-24A 24IN CLOSED BAG HARD BOTTOM


Fabric Tool Bag

References
bahco:4750FB2-24A
rubix:80398019
ean:7314150277643
brand logo
brand logo
Technical specifications
Material600 Denier Polyester;1680 Denier Polyester
Width260 mm
Height380 mm
See all Specifications

Product details : BAHCO 4750FB2-24A 24IN CLOSED BAG HARD BOTTOM


Strengths

100% waterproof PP hard bottom for isolation and easy cleaning
Full access to internal tools due to its wide mouth opening
Special layout tool bag for storing a 22" hand saw inside
Pockets, mini- pockets, elastics & dividers outside and inside the bag that fit the different tools
Measuring tape, card and phone holder section
Spirit level adjustable holder straps
Padded shoulder strap with clicking adjustment
PVC overmolded zips for easy actioning even with gloves
Easy access tool bag with wide opening top
Comfortable carrying strap and handle
Convenient external pockets for an assortment of tools
Strong combination of 600D and 1680D polyester construction
100% waterproof and anti-slip plastic hard bottom provides strength and protection against impacts

Technical specifications


Attributes
Logistic Weight2566 g
Material600 Denier Polyester;1680 Denier Polyester
Width260 mm
Height380 mm
Length600 mm
ColourBlack
Show UNSPSC/ECL@SS
£ 107.74 excl. VAT
/ Each
£ 129.29 incl. VAT
  • Usually arrives within 14 working days