References
Technics:PT254
Rubix:219A4468
Product details : TECHNICS PT254 TOOL BAG TOTE
TECHNICS PT254TECHNICS TOOL BAG TOTE
Strengths
Tough, tear- resistant material
Adjustable, removable shoulder strap
Double-stitched, longer carry handles
Easy access to contents
Multiple internal and external pockets
2 x metal holders for additional Technics pouches
Double-stitched, longer carry handles
Easy access to contents
Multiple internal and external pockets
2 x metal holders for additional Technics pouches
Technical specifications
Attributes
| Width | 200 mm |
|---|---|
| Height | 230 mm |
| Length | 500 mm |
Show UNSPSC/ECL@SS
£ 47.27 excl. VAT
/ Each
£ 56.72 incl. VAT
- Usually arrives within 14 working days

