References
Roebuck:8346126
Rubix:8346126



Documents
Product details : ROEBUCK LAP TOP TOOL BAG 8346126
600 denier polyester.
4 outside pockets.
Large inside pocket, ideal for storing a laptop (12") Internal tool storage area.
Zipped front compartment.
Comfortable handle and padded shoulder strap.
4 outside pockets.
Large inside pocket, ideal for storing a laptop (12") Internal tool storage area.
Zipped front compartment.
Comfortable handle and padded shoulder strap.
Technical specifications
Attributes
| Material | 600 denier polyester |
|---|---|
| Width | 200 mm |
| Height | 270 mm |
| Length | 360 mm |
| Colour | black |
Show UNSPSC/ECL@SS
£ 93.06 excl. VAT
/ Each
£ 111.67 incl. VAT
- Usually arrives within 14 working days
