STANLEY FATMAX DUEL ACCESS TOOL BAG FMST1-73607


Multi-access large opening bag 41cm FatMax

References
stanley:FMST1-73607
rubix:2525208
ean:3253561736070
brand logo
brand logo
Technical specifications
Materialnylon, plastic
Width280 mm
Height300 mm
See all Specifications

Product details : STANLEY FATMAX DUEL ACCESS TOOL BAG FMST1-73607


Description- Front zippered pocket for added security - Adjustable handle with shoulder pad, easy and comfortable to carry - Stable rigid structure, no folding: allows easy access to tools at all times. Two separate large opening main behaviors, large storage space for power and hand tools.- Easy access to tools and full visibility, allows you to work with the bag as a workstation.- Multiple internal and external pockets, maximum organization.- Solid reinforced plastic base, protects from wet and dirty surfaces.

Technical specifications


Attributes
Materialnylon, plastic
Width280 mm
Height300 mm
Length430 mm
Show UNSPSC/ECL@SS
£ 78.39 excl. VAT
/ Each
£ 94.07 incl. VAT
  • In stock: Next day delivery