FACOM BS.LMBCPB SOFT FABRIC BACKPACK PVC COATED 50 MM
50 cm coated PVC textile bag
See technical informationReferences
Facom:BS.LMBCPB
Rubix:270A2325
EAN:3662424024351






Product details : FACOM BS.LMBCPB SOFT FABRIC BACKPACK PVC COATED 50 MM
50 cm PVC-coated textile bag
- Holds long tools such as saws, levels and large wrenches.
- Splash-proof, easy to clean and maintain.
- 100% flap opening for quick and easy access to bag contents.
- 2 side handles and an adjustable shoulder strap with reinforcement pad. When the bag is open, the user can move and carry the bag using the side handles.
- 1 pocket for documents, map, phone, 1 ruler hook, 1 key hook, 1 holder for your penlight.
- The reinforced structure and double-layer lining prevent the bag from deforming, even when heavily loaded.
- Feet protect both the bag and the floor on which it's placed.
- Capacity: 12.25 liters.
- Max. load: 8 kg.
- Overall dimensions (WxDxH): 540x220x200 mm at rear, 150 at front.
Weight: 1,560 kg.
- Holds long tools such as saws, levels and large wrenches.
- Splash-proof, easy to clean and maintain.
- 100% flap opening for quick and easy access to bag contents.
- 2 side handles and an adjustable shoulder strap with reinforcement pad. When the bag is open, the user can move and carry the bag using the side handles.
- 1 pocket for documents, map, phone, 1 ruler hook, 1 key hook, 1 holder for your penlight.
- The reinforced structure and double-layer lining prevent the bag from deforming, even when heavily loaded.
- Feet protect both the bag and the floor on which it's placed.
- Capacity: 12.25 liters.
- Max. load: 8 kg.
- Overall dimensions (WxDxH): 540x220x200 mm at rear, 150 at front.
Weight: 1,560 kg.
Strengths
Highly resistant, solid and comfortable. Aesthetically pleasing. Long-lasting. Suitable for use in aggressive environments.
Applications
For transporting tools for machine work, without risk of damage.
Technical specifications
Attributes
| Material | pvc coating |
|---|---|
| Width | 220 mm |
| Height | 200 mm |
| Length | 540 mm |
| Colour | black |
| Use | transport of long tools (saws, levels, large wrenches, etc.) |
Show UNSPSC/ECL@SS
£ 83.72 excl. VAT
/ Each
£ 100.46 incl. VAT
- Delivery usually within ( 14 ) days
