FatmaxOpen Tote Tool Bag
Material | Denier Fabric with Leather;Nylon (Cover);Steel (Handle);Rubber (Grip for Handle) |
---|---|
Width | 250 mm |
Height | 330 mm |
Packaged dimensions (D x W x H) | 350x480x250 mm |
---|---|
Package weight | 2100 g |
Material | Denier Fabric with Leather;Nylon (Cover);Steel (Handle);Rubber (Grip for Handle) |
Width | 250 mm |
Height | 330 mm |
Length | 480 mm |
In stock: Next day delivery