WERA 051461 816RA K'FORM RATCHET SCREWDRIVER


Ratchet screwdriver

References
wera:05051461001
rubix:2576655
manufacturer :05051461001
ean:4013288156280
brand logo
brand logo
Technical specifications
ImprintHex / Allen
Imprint size1/4 in
Length142 mm
See all Specifications

Product details : WERA 051461 816RA K'FORM RATCHET SCREWDRIVER


High quality bit holder. Includes a ratchet: fine-toothing with a small return angle, switchover (right, fixed, left), maximum torque of up to 50 Newton metres. The Rapidaptor quick-release chuck enables rapid bit change without needing any special tools. The strong permanent magnet holds the bits absolutely securely. Kraftform Plus handle for pleasant, ergonomic working that makes blisters and calluses a thing of the past. Hard gripping zones for high working speeds whereas soft zones ensure high torque transfer. Suitable for bits with 1/4" hexagon head drive as per DIN ISO 1173-C 6. 3 and E 6. 3 (ISO 1173).

Strengths

•Ratcheting screwdriver with Rapidaptor technology for rapid bit change
Ratchet with fine-pitched toothing for a low return angle
Switchover (right, fixed, left)
Maximum torque of up to 50 Newton meters
Multi-component Kraftform handle for fast and ergonomic screwdriver

Technical specifications


Attributes
ImprintHex / Allen
Imprint size1/4 in
Length142 mm
Weight204 g
Show UNSPSC/ECL@SS
£ 35.45 excl. VAT
/ Each
£ 42.54 incl. VAT
  • Usually arrives within 14 working days