References
Dewalt:DWST83524-1
Rubix:248A0088
EAN:3253561835247



Technical specifications
| Material | fabric combined with 1680d denier and plastic base |
|---|
Product details : DEWALT DWST83524-1 TOUGHSYSTEM 11 HALF WIDTH TOOL BAG
Get extra storage space with the DEWALT ToughSystem 2. 0 half-width tool bag. The durable 1680D fabric, dirt-repellent material and waterproof bottom make this tool bag suitable for all work environments. This tool bag has more than 30 pockets and 360° access to tools of various sizes, with special pockets for power tools, batteries and equipment. The tool bag can be stacked with all ToughSystem® 2. 0 products, providing one transport solution for all models.
Strengths
•Compatible with ToughSystem 2. 0: Compatibility provides one transport solution for all modules
Strong water- and dirt-repellent fabric combined with 1680D denier and a plastic base and Hybrid materials for optimal strength, abrasion resistance and protection against water damage
360° access – better internal and external organisation: 360° access to tools in various sizes with special pockets for power tools, batteries and equipment
Ergonomic handle and padded shoulder strap for easy carrying
Deep fabric pocket Large, deep pocket made of dirt-repellent material for extra protection and organization
Side pocket with additional attachment for long tools or bottles
Metal tape measure holder and tape measure chain Quick access to tape measure
Strong water- and dirt-repellent fabric combined with 1680D denier and a plastic base and Hybrid materials for optimal strength, abrasion resistance and protection against water damage
360° access – better internal and external organisation: 360° access to tools in various sizes with special pockets for power tools, batteries and equipment
Ergonomic handle and padded shoulder strap for easy carrying
Deep fabric pocket Large, deep pocket made of dirt-repellent material for extra protection and organization
Side pocket with additional attachment for long tools or bottles
Metal tape measure holder and tape measure chain Quick access to tape measure
Technical specifications
Attributes
| Material | fabric combined with 1680d denier and plastic base |
|---|---|
| Colour | black |
| Number of elements | 30 |
| Use | power tools; batteries;gear |
Show UNSPSC/ECL@SS
£ 72.89 excl. VAT
/ Each
£ 87.47 incl. VAT
- Delivery usually within ( 7 ) days