References
Stanley:1-96-182
Rubix:270A2463
EAN:3253561961823



Product details : STANLEY 1-96-182 16 IN. OPEN TOTE
Strengths
•Adjustable shoulder strap for easy carriage of tools
Maximum organization potential with multiple internal and external pockets
Open bulky structure design providing easy access to tools
Secure storage of small parts or personal items with covered front pocket
Strong reinforced plastic base for protection from wet and damp surfaces
Maximum organization potential with multiple internal and external pockets
Open bulky structure design providing easy access to tools
Secure storage of small parts or personal items with covered front pocket
Strong reinforced plastic base for protection from wet and damp surfaces
Technical specifications
Attributes
| Packaged dimensions (D x W x H) | 285x245x455 mm |
|---|---|
| Material | 600x600 denier fabric |
| Colour | black |
| Number of elements | 1 |
| Use | carriage of tools |
Show UNSPSC/ECL@SS
£ 28.55 excl. VAT
/ Each
£ 34.26 incl. VAT
- Delivery usually within ( 7 ) days