ROEBUCK 894433 INTERVENTION TOOL BAG 539X158X216MM


Intervention tool bag 539x158x216mm

References
roebuck:894433
rubix:257A8992
ean:3660338468421
brand logo
brand logo
Technical specifications
MaterialPolyester
Width158 mm
Height216 mm
See all Specifications

Product details : ROEBUCK 894433 INTERVENTION TOOL BAG 539X158X216MM


100% polyester textile tool bag
The size of the bag allows you to store long or bulky tools such as a saw, a stillson spanner, a level, etc. (maximum tool length 50 cm).
4 inside pockets for storing small tools: pliers, spanners, screwdrivers, spanners, etc., 1 loop for measuring, 1 zipped pocket in the lid for documents, keys, pens, phones, 2 external pockets on each side.
Closes with 2 adjustable plastic clips.
Adjustable shoulder strap with reinforcement pad.
Large plastic feet under the luggage compartment to protect the bag.
Dimensions 539X158X216mm
Capacity 18 L

Strengths

Easy to store long tools

Technical specifications


Attributes
MaterialPolyester
Width158 mm
Height216 mm
Length539 mm
ColourBlue
Show UNSPSC/ECL@SS
£ 26.90 excl. VAT
/ Each
£ 32.28 incl. VAT
  • In stock: Next day delivery