BAHCO 4750FB1-19B 19IN OPEN BAG-LUX-HARD BOTTOM
Deluxe Fabric Tool Bag
See technical informationSee documentsReferences
Bahco:4750FB1-19B
Rubix:80394665
EAN:7314150277629


Technical specifications
| Material | 600 denier polyester;1680 denier polyester |
|---|---|
| Width | 230 mm |
| Height | 355 mm |
Documents
Product details : BAHCO 4750FB1-19B 19IN OPEN BAG-LUX-HARD BOTTOM
Strengths
100% waterproof PP hard bottom for isolation and easy cleaning
Internal detachable extra extra tool panel for better tool distribution
Pockets, mini- pockets, elastics & dividers outside and inside the bag that fit the different tools
Measuring tape, card and phone holder section
Spirit level adjustable holder straps
Soft grip handle made of rubberized material provides a User friendly grip and isolates from touching any cold material
Padded shoulder strap with clicking adjustment
PVC overmolded zips for easy actioning even with gloves
Hook & Loop straps
Elastic screwdriver loops keep tools in easy reach
Measuring tape, card holder and phone pocket on one side
Internal Hook & Loop detachable tool panel keeps most-used tools to hand
Elastics and pockets included
Special handsaw pocket with zip and Hook & Loop fastening helps prevent accident or loss during transport
Internal detachable extra extra tool panel for better tool distribution
Pockets, mini- pockets, elastics & dividers outside and inside the bag that fit the different tools
Measuring tape, card and phone holder section
Spirit level adjustable holder straps
Soft grip handle made of rubberized material provides a User friendly grip and isolates from touching any cold material
Padded shoulder strap with clicking adjustment
PVC overmolded zips for easy actioning even with gloves
Hook & Loop straps
Elastic screwdriver loops keep tools in easy reach
Measuring tape, card holder and phone pocket on one side
Internal Hook & Loop detachable tool panel keeps most-used tools to hand
Elastics and pockets included
Special handsaw pocket with zip and Hook & Loop fastening helps prevent accident or loss during transport
Technical specifications
Attributes
| Logistic Weight | 3310 g |
|---|---|
| Material | 600 denier polyester;1680 denier polyester |
| Width | 230 mm |
| Height | 355 mm |
| Length | 470 mm |
| Colour | black |
Show UNSPSC/ECL@SS
£ 76.65 excl. VAT
/ Each
£ 91.98 incl. VAT
- Delivery usually within ( 14 ) days