FACOM BS.2SBPB HARD BOTTOM BAG


Textile box

References
facom:BS.2SBPB
rubix:230A0525
ean:3662424149993
brand logo
brand logo
Technical specifications
Materialtextile
Width280 mm
Height310 mm
See all Specifications

Product details : FACOM BS.2SBPB HARD BOTTOM BAG


1200 denier fabric for durability improved rip resistance
25 kg weight capacity
Multiple internal and external pockets with loops for maximum organisation
Ergonomic handle to provide comfort while carrying
Dual sided opening storage space for tools, hand tools and accessories
Free standing rigid structure
Reinforced plastic base protects from water and dirt

Technical specifications


Attributes
Materialtextile
Width280 mm
Height310 mm
Length430 mm
Number of elements1
Usetools;hand tools;accessories
Show UNSPSC/ECL@SS
£ 105.82 excl. VAT
/ Each
£ 126.98 incl. VAT
  • Usually arrives within 14 working days