References
Stanley:1-96-193
Rubix:2517616
EAN:3253561961939





Product details : STANLEY MULTI PURPOSE TOOL BAG 1-96-193
DescriptionFlat top, reinforced plastic base for greater durability. Very resistant 600X600 denier fabric. Reinforced corners to increase the strength of the bag. Multiple internal and external compartments allow for better organization. Front pocket with lid. Documents arrangement. Quick access to tools. Adjustable handle.
Technical specifications
Attributes
| Packaged dimensions (D x W x H) | 251x447x262 mm |
|---|---|
| Material | nylon |
| Width | 250 mm |
| Height | 260 mm |
| Length | 430 mm |
| Colour | black |
Show UNSPSC/ECL@SS
£ 36.34 excl. VAT
/ Each
£ 43.61 incl. VAT
- In stock: Next day delivery