KLEIN TOOLS 55469 TRADESMAN PRO WIDE OPEN TOOL BAG (L)260 MM X (
Tradesman Pro
See technical informationSee documentsReferences
Klein Tools:55469
Rubix:234A6793

Documents
Product details : KLEIN TOOLS 55469 TRADESMAN PRO WIDE OPEN TOOL BAG (L)260 MM X (
Klein Tradesman Pro Wide Open Tool Bag (L)260 mm x (H)413 mm x (W)451 mm
Technical specifications
Attributes
| Material | ballistic weave |
|---|---|
| Width | 260.4 mm |
| Height | 412.8 mm |
| Length | 450.9 mm |
| Colour | black |
| Number of elements | 1 |
| Use | tool organizer |
Show UNSPSC/ECL@SS
- Usually arrives within 14 working days
