Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Hand tools
(19,763)
Portable power tools
(1,180)
Pneumatic tools
(288)
Miscellaneous tools
(106)
Measuring and monitoring
(2,388)
Special tools
(2,642)
See Tools & Metrology
Internal measuring instruments
(129)
Slide feet
(178)
Micrometers
(468)
Comparators and depth measurement
(202)
Depth-measuring instruments
(44)
Length measuring instruments
(46)
Scriber gauges
(21)
Measuring columns
(7)
Wedges, pins, rings, plugs and gauge blocks
(279)
Calibration
(7)
Holders, auxiliary equipment items
(217)
Gauges, foil
(84)
Various measurements
(263)
Optical rule
(27)
Surface measurement
(17)
Force, weight, speed, temperature and various counters
(93)
Various measures - Maintenance
(306)
See Measuring and monitoring
< Back
Rubix Categories
Tools & Metrology
Measuring and monitoring
Depth-measuring instruments
Depth gauges
Base (sole)
MITUTOYO 900372 EXTENSION BASE DEPTH GAUGE
MITUTOYO 900372 EXTENSION BASE DEPTH GAUGE
Extension Base
References
mitutoyo:
900372
rubix:
80009330
Technical specifications
Length
320
mm
Technical sheet / Technical file
Product details
Technical specifications
Product details : MITUTOYO 900372 EXTENSION BASE DEPTH GAUGE
Extension Base, Depth Gauge 320 mm Width for up to 300 mm Range
Technical specifications
Attributes
Length
320
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
67.95
excl. VAT
/
Each
£
81.54
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
MITUTOYO 900370 EXTENSION BASE DEPTH GAUGE
MITUTOYO 571-100-20 DIGITAL ABS TYRE TREAD DEPTH GAUGE IP67
CUTLINE 891979 FEELER GAUGE STEEL BLADE - 0.05-2MM - 21PCS - 100MM
MITUTOYO 571-207-10 DIGITAL ABS DEPTH GAUGE
CUTLINE 891978 FEELER GAUGE STEEL BLADE - 0.05-1MM - 20PCS - 100MM
MOORE & WRIGHT DIGITAL TYRE PROFILE GAUGE
MOORE & WRIGHT 890M DEPTH GAUGE MICROMETER 0-25MM
CUTLINE 891977 FEELER GAUGE STEEL BLADE - 0.05-1MM - 13PCS - 100MM
MITUTOYO 571-203-20 DIGITAL ABS DEPTH GAUGE
MOORE & WRIGHT DEPTH GAUGE 43M
MITUTOYO 129-153 DEPTH MICROMETER INTERCHANGEABLE RODS
MOORE & WRIGHT 193 SERIES DIGITAL HEIGHT GAUGE 300MM/12 INCH
MITUTOYO 527-101 VERNIER DEPTH GAUGE
CUTLINE 891981 FEELER GAUGE BRASS BLADES - 0.05-1MM - 20PCS - 100MM
MITUTOYO 527-102 VERNIER DEPTH GAUGE