Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Hand tools
(19,939)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Internal measuring instruments
(129)
Slide feet
(178)
Micrometers
(468)
Comparators and depth measurement
(202)
Depth-measuring instruments
(44)
Length measuring instruments
(46)
Scriber gauges
(21)
Measuring columns
(7)
Wedges, pins, rings, plugs and gauge blocks
(279)
Calibration
(7)
Holders, auxiliary equipment items
(222)
Gauges, foil
(84)
Various measurements
(264)
Optical rule
(27)
Surface measurement
(17)
Force, weight, speed, temperature and various counters
(93)
Various measures - Maintenance
(309)
See Measuring and monitoring
< Back
Rubix Categories
Tools & Metrology
Measuring and monitoring
Gauges, foil
Feeler gauges
Feeler gauge
MOORE & WRIGHT 126 FEELER STRIP 12 X 0.015 INCH
MOORE & WRIGHT 126 FEELER STRIP 12 X 0.015 INCH
Feeler Strip
References
moore & wright:
126/0015
rubix:
230596
Technical sheet / Technical file
Product details
Technical specifications
Product details : MOORE & WRIGHT 126 FEELER STRIP 12 X 0.015 INCH
Strengths
•Hardened, tempered and polished steel strip
•Nominal thickness is marked on each strip
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
5.44
excl. VAT
/
Each
£
6.53
incl. VAT
Usually arrives within 14 working days
Select variants (10)
Add to cart
Check our products from related categories
MOORE & WRIGHT 126 FEELER STRIP 300 X 0.20MM
MOORE & WRIGHT 126 FEELER STRIP 12 X .001
MOORE & WRIGHT 126 FEELER STRIP 12 X 0.003 INCH
MOORE & WRIGHT 126 FEELER STRIP 300 X 0.03MM
MOORE & WRIGHT 126 FEELER STRIP 12X .004 SINGLE
MOORE & WRIGHT 126 FEELER STRIP 300 X 0.06MM
MOORE & WRIGHT 126 FEELER STRIP 12 X 0.020 INCH
MOORE & WRIGHT 126 FEELER STRIP 12 X 0.0015 INCH
MOORE & WRIGHT 126 FEELER STRIP 300 X 0.10MM
FACOM GAUGE 804.P
MOORE & WRIGHT 126 FEELER STRIP 12 X 0.005 INCH
MOORE & WRIGHT 126 FEELER STRIP 300 X 0.09MM
GEDORE 6547520 702-8M 8 BLADE METRIC FEELER GAUGE SET
MOORE & WRIGHT 126 FEELER STRIP 300 X 0.08MM
FACOM BRASS FEELER GAUGE 804.AM