Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Hand tools
(19,763)
Portable power tools
(1,180)
Pneumatic tools
(288)
Miscellaneous tools
(106)
Measuring and monitoring
(2,388)
Special tools
(2,642)
See Tools & Metrology
Internal measuring instruments
(129)
Slide feet
(178)
Micrometers
(468)
Comparators and depth measurement
(202)
Depth-measuring instruments
(44)
Length measuring instruments
(46)
Scriber gauges
(21)
Measuring columns
(7)
Wedges, pins, rings, plugs and gauge blocks
(279)
Calibration
(7)
Holders, auxiliary equipment items
(217)
Gauges, foil
(84)
Various measurements
(263)
Optical rule
(27)
Surface measurement
(17)
Force, weight, speed, temperature and various counters
(93)
Various measures - Maintenance
(306)
See Measuring and monitoring
< Back
Rubix Categories
Tools & Metrology
Measuring and monitoring
Gauges, foil
Feeler gauges
Feeler gauge
MOORE & WRIGHT 126 FEELER STRIP 300 X 0.06MM
MOORE & WRIGHT 126 FEELER STRIP 300 X 0.06MM
Feeler Strip
References
moore & wright:
126M006
rubix:
230378
Technical sheet / Technical file
Product details
Technical specifications
Product details : MOORE & WRIGHT 126 FEELER STRIP 300 X 0.06MM
Strengths
•Hardened, tempered and polished steel strip
•Nominal thickness is marked on each strip
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
4.51
excl. VAT
/
Each
£
5.41
incl. VAT
In stock: Next day delivery
Select variants (12)
Add to cart
Check our products from related categories
FACOM BRASS FEELER GAUGE 804.AM
MOORE & WRIGHT 126 FEELER STRIP 300 X 0.05MM
MOORE & WRIGHT 126 FEELER STRIP 12 X 0.010 INCH
MOORE & WRIGHT 126 FEELER STRIP 12 X 0.025 INCH
FACOM INCH FEELER GAUGE 804.U
MOORE & WRIGHT 126 FEELER STRIP 300 X 0.08MM
MOORE & WRIGHT 126 FEELER STRIP 12 X 0.005 INCH
MAKITA 762013-6 THICKNESS GAUGE JS1660/DJS160
MOORE & WRIGHT 126 FEELER STRIP 300 X 0.04MM
FACOM BRASS FEELER GAUGE 804-L
MOORE & WRIGHT 126 FEELER STRIP 12 X 0.002 INCH
MOORE & WRIGHT 126 FEELER STRIP 300 X 0.03MM
MOORE & WRIGHT 126 FEELER STRIP 12 X 0.015 INCH
MOORE & WRIGHT SET FEELER GAUGES 388M
MOORE & WRIGHT 126 FEELER STRIP 300 X 0.15MM