GEDORE 6547520 702-8M 8 BLADE METRIC FEELER GAUGE SET
Feeler gauge in holder 702
See technical informationReferences
Gedore:702 8 M
Rubix:244A9926
Manufacturer :6547520
EAN:4010886654750

Product details : GEDORE 6547520 702-8M 8 BLADE METRIC FEELER GAUGE SET
- collapsible in holder, blade length 100 mm
- holder nickel-plated
Technical specifications
Attributes
| Number of blades | 8 |
|---|---|
| Length | 100 mm |
| Max thickness | 0.5 mm |
| Min thickness | 0.05 mm |
Show UNSPSC/ECL@SS
£ 6.27 excl. VAT
/ Each
£ 7.52 incl. VAT
- Delivery usually within ( 8 ) days
