Filter Options
CATEGORIES
  • feeler gauge (12)
  • Brand
  • facom
    (4)
  • gedore
    (1)
  • giss cutline
    (3)
  • makita
    (1)
  • moore & wright
    (3)
  • 9 Product(s) with 12 variant(s):

    Relevance
    brand logobrand logo
    • giss cutline:891977
    • rubix:246A2567
    • ean:3660338445842
    brand logo
    • 0.05mm 4
    • 1mm 5
    • 100mm 3
    £ 3.27 excl. VAT
    / Each
    • In stock: Next day delivery
    brand logobrand logo
    • facom:804.L
    • rubix:1235429
    • ean:3148512023500
    brand logo
    • 0.04mm 5
    • 0.25mm 4
    • 15mm 3
    £ 28.36 excl. VAT
    / Each
    • In stock: Next day delivery
    brand logobrand logo
    • facom:804.AM
    • rubix:1235428
    • ean:3148512017608
    brand logo
    • 0.1mm 5
    • 1mm 4
    • 100mm 3
    £ 30.88 excl. VAT
    / Each
    • Delivery usually within ( 14 ) days
    brand logobrand logo
    • facom:804.P
    • rubix:1235430
    • ean:3148512033004
    brand logo
    • 100mm 5
    • 19undefined 2
    • 4mm 4
    £ 15.70 excl. VAT
    / Each
    • Delivery usually within ( 14 ) days
    brand logobrand logo
    • facom:804.U
    • rubix:1235432
    • ean:3148512040002
    brand logo
    • 0.0381mm 5
    • 0.635mm 4
    • 26undefined 2
    £ 30.06 excl. VAT
    / Each
    • Delivery usually within ( 14 ) days
    brand logobrand logo
    • gedore:702 8 M
    • rubix:244A9926
    • manufacturer :6547520
    • ean:4010886654750
    brand logo
    • 0.05mm 5
    • 0.5mm 4
    • 100mm 3
    £ 6.27 excl. VAT
    / Each
    • Delivery usually within ( 8 ) days
    brand logobrand logo
    • moore & wright:126M005
    • rubix:230377
    • In stock: Next day delivery
    brand logobrand logo
    • moore & wright:126/00015
    • rubix:230581
    • Usually arrives within 14 working days
    brand logobrand logo
    • makita:762013-6
    • rubix:242A7979
    • ean:0088381102162
    brand logo
    • 3undefined 2
    £ 4.08 excl. VAT
    / Each
    • Delivery usually within ( 7 ) days